The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
NTE145A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 15V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
15 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
17 mA |
Wattage |
1 W |
-
NTE5072A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 8.2V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
8.2 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
31 mA |
Wattage |
1 W |
-
NTE5075A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 16V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
16 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
15.5 mA |
Wattage |
1 W |
-
NTE5076A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 17V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
17 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
14.75 mA |
Wattage |
1 W |
-
NTE5077A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 18V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
18 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
14 mA |
Wattage |
1 W |
-
NTE5078A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 19V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
19 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
13.25 mA |
Wattage |
1 W |
-
NTE5079A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 20V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
20 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
12.5 mA |
Wattage |
1 W |
-
NTE5080A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 22V, 1W, 5pct., DO-41,
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
22 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
11.5 mA |
Wattage |
1 W |
-
NTE5082A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 25V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
25 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
10 mA |
Wattage |
1 W |
Shop By
Close
Selected Filters
-
Product Series
1W Zener Diode
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved